This product requires certification to purchase.

1/2 in. PVC Schedule 80 90° Elbow

You last purchased this on
 

1/2 in. PVC Schedule 80 90° Elbow

  • Fast #
  • Part #P80S9D
  • Item #24488
  • Manufacturer Part #PVC 08300 1000
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. PVC Schedule 80 90° Elbow

  • Fast #
  • Part #P80S9D
  • Item #24488
  • Manufacturer Part #PVC 08300 1000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 19 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
Application:
Pressure
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Dark Grey
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
No