This product requires certification to purchase.

P860035-028 T CONNECTOR

You last purchased this on
 

P860035-028 T CONNECTOR

  • Fast #
  • Part #PP860035028
  • Item #7638998
  • Manufacturer Part #P860035-028
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

P860035-028 T CONNECTOR

  • Fast #
  • Part #PP860035028
  • Item #7638998
  • Manufacturer Part #P860035-028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LED Track accessory
  • T Connector
  • Accessory for use in wiring with LED track lighting by Progress Lighting
  • T Connector for linear track lighting connects to the end of a track section, allowing you to connect 3 track sections together to form a T design
  • Customize your lighting designs with track lighting
  • Satin White
  • Plastic polymer construction
  • This unit is wired for 120V operation
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
3/4 in
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
Polymer
Volts:
120V
Width:
4-3/8 in