Roll Groover with Hand Crank
Mini-Mite™ Roll Groover with Hand Crank
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features rugged construction with a larger top roller bearing, heavier top slide, and more material in the housing to make for more durability
- Portable
- Simple to operate
- Self-contained
Documents
Specifications
- Brand Model Compatibility:
- 300
- Collection:
- Mini-Mite™
- Color Finish Name:
- Black
- Pipe Capacity:
- 1-1/4 in - 6 in
- Tool Type:
- Roll Groover
- UL Listed:
- No
- Weight:
- 19 lb