24 ga 20 in. Inside Diameter Coil Sheet Metal
24 ga 20 in. Inside Diameter Coil Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Width:
- 60 in