This product requires certification to purchase.

26 ga 20 in. Inside Diameter Coil Sheet Metal

You last purchased this on
 
Pacesetter Steel Service

26 ga 20 in. Inside Diameter Coil Sheet Metal

  • Fast #
  • Part #CSMG402660
  • Item #2303581
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pacesetter Steel Service

26 ga 20 in. Inside Diameter Coil Sheet Metal

  • Fast #
  • Part #CSMG402660
  • Item #2303581
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
26 ga
Material:
Steel
Width:
60 in