26 ga 20 in. Inside Diameter Coil Sheet Metal
26 ga 20 in. Inside Diameter Coil Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Width:
- 60 in