This product requires certification to purchase.

36 x 96 in. 28 ga G40 Flat Sheet Metal

You last purchased this on
 
Pacesetter Steel Service

36 x 96 in. 28 ga G40 Flat Sheet Metal

  • Fast #
  • Part #FSMG40283696
  • Item #2303384
  • Manufacturer Part #FSMG40283696
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pacesetter Steel Service

36 x 96 in. 28 ga G40 Flat Sheet Metal

  • Fast #
  • Part #FSMG40283696
  • Item #2303384
  • Manufacturer Part #FSMG40283696
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
28 ga
Length:
96 in
Material:
Steel
Width:
36 in