This product requires certification to purchase.

48 x 120 in. 26 ga Flat Sheet Metal

You last purchased this on
 
Pacesetter Steel Service

48 x 120 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG402648120
  • Item #2003461
  • Manufacturer Part #FSMG402648120
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pacesetter Steel Service

48 x 120 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG402648120
  • Item #2003461
  • Manufacturer Part #FSMG402648120
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Width:
48 in