This product requires certification to purchase.

48 x 96 in. 24 ga Beaded Flat Sheet Metal

You last purchased this on
 
Pacesetter Steel Service

48 x 96 in. 24 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG90244896
  • Item #2272400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pacesetter Steel Service

48 x 96 in. 24 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG90244896
  • Item #2272400
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
96 in
Material:
Steel, Stainless Steel
Material Type:
316 SS
Product Type:
Flat Steel Bead
Width:
48 in