60 x 120 in. 26 ga G60 Flat Sheet Metal
60 x 120 in. 26 ga G60 Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 60 in