96 in. Flat Sheet Metal
96 in. Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality
- Polymeric rollers will not rust, ensuring long lasting performance and smooth roller action
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 96 in
- Material:
- Steel
- Width:
- 36 in