12 in. x 10 ft. 16 ga Steel Corrugated Pipe
12 in. x 10 ft. 16 ga Steel Corrugated Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Popular choice because of its economic value, strength and durability
- Corrugated metal pipe is used extensively in flood control, drainage and sewer systems because of its economic value, strength and durability
- Made in USA
- Used extensively in flood control, retention/ detention systems and sewer systems; corrugatedmetal pipe is a popular choice because of its economic value, strength and durability.
Documents
Specifications
- ASTM:
- ASTM A-796
- Gauge (metal):
- 16 ga
- Length:
- 10 ft
- Material:
- Steel
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 12 in