20 ft. 16 ga Metal Corrugated Pipe
20 ft. 16 ga Metal Corrugated Pipe
Package Quantity Info:
Each: 1Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 20 ft
- Material:
- Steel
- PipeTubing Size:
- 10 in