Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Used extensively in flood control, retention/ detention systems and sewer systems; corrugatedmetal pipe is a popular choice because of its economic value, strength and durability.
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 28 ft
- Material:
- Steel
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 28 in