This product requires certification to purchase.

You last purchased this on
 
Pacific Electricord

  • Fast #
  • Part #PC4310050YB
  • Item #667422
3.6 out of 5 Customer Rating
You last purchased this on
 
Pacific Electricord

  • Fast #
  • Part #PC4310050YB
  • Item #667422
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compliances
  • UL listed
  • OSHA approved
  • Yellow jacketing with Black stripes increases visibility to prevent tripping
  • 50' and 100' available
  • 15A maximum at 125V
  • U-ground
  • NEMA 5-15.series 4312
  • Jacketing increases visibility to prevent tripping
  • 25', 50' and 100' available
  • Requires Certification

Specifications

Length:
50 ft
UL Listed:
Yes
Volts:
125V