This product requires certification to purchase.

4 in. 60 psi Flanged Quake Valve

You last purchased this on
 
Pacific Seismic

Model 316F 4 in. 60 psi Flanged Quake Valve

  • Fast #
  • Part #PS316F
  • Item #1896502
  • Manufacturer Part #316F
4.8 out of 5 Customer Rating
You last purchased this on
 
Pacific Seismic

Model 316F 4 in. 60 psi Flanged Quake Valve

  • Fast #
  • Part #PS316F
  • Item #1896502
  • Manufacturer Part #316F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Earthquake sensitive gas shut-off valves
  • Intended to close in the event of an earthquake to prevent gas flow into a structure where earthquake damage may have occurred
  • Valves do not use any source of internal or external electrical power
  • A sight glass is provided so that the Open or Closed indicator can be seen, and the trip mechanism status of the valve can be easily determined
  • Requires Certification

Specifications

ANSI:
ANSI Z21.21-2012
Collection:
Model 316F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Height:
10-7/8 in
Length:
7-1/2 in
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Horizontal
Valve Bonnet Type:
Threaded
Valve Size:
4 in
Valve Type:
Quake Valve