This product requires certification to purchase.

1-1/4 in. Glass and Steel 7 psi NPT Shut Off Valve

You last purchased this on
 
Pacific Seismic

VB-302 Series 1-1/4 in. Glass and Steel 7 psi NPT Shut Off Valve

  • Fast #
  • Part #PSVB302
  • Item #4106447
  • Manufacturer Part #VB-302
5 out of 5 Customer Rating
You last purchased this on
 
Pacific Seismic

VB-302 Series 1-1/4 in. Glass and Steel 7 psi NPT Shut Off Valve

  • Fast #
  • Part #PSVB302
  • Item #4106447
  • Manufacturer Part #VB-302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
VB-302 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/4 in
Length:
5 in
Material:
Glass, Steel
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
7 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Vertical
Valve Bonnet Type:
Threaded
Valve Size:
1-1/4 in
Valve Type:
Quake Valve
Width:
3-7/8 in