3 in. Glass and Steel 60 psi NPT Quake Valve
VB-315 Series 3 in. Glass and Steel 60 psi NPT Quake Valve
Frequently Purchased Together
Product Details
Product Details
- Earthquake sensitive gas shut-off valves
- Intended to close in the event of an earthquake to prevent gas flow into a structure where earthquake damage may have occurred
- Valves do not use any source of internal or external electrical power
- A sight glass is provided so that the Open or Closed indicator can be seen, and the trip mechanism status of the valve can be easily determined
Specifications
- ANSI:
- ANSI Z21.21
- Collection:
- VB-315 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 8-19/100 in
- Length:
- 5-5/8 in
- Material:
- Glass, Steel
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Threaded
- Valve Size:
- 3 in
- Valve Type:
- Quake Valve
- Width:
- 4-3/4 in