4 in. Monel Nickel Alloy Flanged Gear Operator Plug Valve
Tufline® 4 in. Monel Nickel Alloy Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Tufline®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Nickel Alloy
- Material Type:
- Monel®
- NSF Certified:
- No
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Plug Valve