9-1/2 x 1-1/4 in. Lumber
9-1/2 x 1-1/4 in. Lumber
Package Quantity Info:
EA: 1 IP: 1 PT: 35-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pressure sprayed with a UV inhibitor and sealed with emulsified wax
Documents
Specifications
- Length:
- 24 in
- Material:
- LVL
- Thickness:
- 1-1/4 in
- Width:
- 9-1/2 in