This product requires certification to purchase.

1-1/4 in. Instant Bar Hole Plug

You last purchased this on
 
Package Pavement

Plug-R® 1-1/4 in. Instant Bar Hole Plug

  • Fast #
  • Part #P106200
  • Item #4394287
  • Manufacturer Part #106200
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Package Pavement

Plug-R® 1-1/4 in. Instant Bar Hole Plug

  • Fast #
  • Part #P106200
  • Item #4394287
  • Manufacturer Part #106200
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Plug-R®
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Plug
Size:
1-1/4 in