1/40 hp 115V Inducer Motor
1/40 hp 115V Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replaces Carrier HC21ZE123A
- Single Speed
- CW Rotation is Determined by Viewing End Opposite the Terminals
Specifications
- AMP:
- 1.5
- Horsepower:
- 1/40 hp
- OEM Part:
- No
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- UPC:
- 840899108315
- Volts:
- 115V