1/50 hp 115V Inducer Motor
1/50 hp 115V Inducer Motor
Frequently Purchased Together
Product Details
Product Details
- Includes gasket
Specifications
- AMP:
- 0.6
- Brand Model Compatibility:
- Rheem 70-101087-81 Furnace
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/50 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V