1/50 hp 115V Inducer Motor
1/50 hp 115V Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shaded pole
- Automatic overload
- Single phase
- Includes gasket
Specifications
- AMP:
- 1.6
- Brand Model Compatibility:
- ICP 1010238P Furnace
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/50 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Shaded Pole
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V