120V Inducer Motor
120V Inducer Motor
Frequently Purchased Together
Product Details
Product Details
- Goodman OEM direct replacement draft inducer
- Automatic overload
- Ball bearing
Specifications
- AMP:
- 2.8
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Volts:
- 120V