3-1/4 in. Flame Sensor
3-1/4 in. Flame Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with hot surface ignition systems
- Can be mounted remotely on multiple burners or adjacent to igniter on other applications
- High quality alumina ceramic insulator
- High temperature kanthal flame rod material that can withstand 1800° F
- Used on these Bryant & Carrier models: 355MAV, 345MAV, 340MAV, 350MAV, 373LAV, 58MXA, 58MVP and 58MCA
- Replaces bryant/carrier LH680013
- For use with spark ignition and flame sensing
Specifications
- Brand Model Compatibility:
- 340MAV, 345MAV, 350MAV, 355MAV, 373LAV, 58MCA, 58MVP, 58MXA
- Length:
- 3-1/4 in
- Material:
- Ceramic Alumina, Plastic