This product requires certification to purchase.

5-7/20 x 7/8 in. Variable Pitch Double Groove Pulley

You last purchased this on
 
Packard

5-7/20 x 7/8 in. Variable Pitch Double Groove Pulley

  • Fast #
  • Part #DIVP2VP5678
  • Item #7524449
  • Manufacturer Part #P2VP5678
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Packard

5-7/20 x 7/8 in. Variable Pitch Double Groove Pulley

  • Fast #
  • Part #DIVP2VP5678
  • Item #7524449
  • Manufacturer Part #P2VP5678
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Variable Pitch, 2 Groove Sheave, 5.35" O.D., 7/8" Bore
  • Requires Certification

Specifications

Bore Size:
0.875
Depth:
5-1/2 in
Diameter:
5-7/20 in