5-9/16 in. Plastic Fan Blade
5-9/16 in. Plastic Fan Blade
Product Details
Product Details
- Plastic Fan Blade 5-9/16" Diameter CCW Rotation 5 Blade
Specifications
- Depth:
- 1-1/10 in
- Diameter:
- 5-9/16 in
- Energy Star Compliant:
- No
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 18-3/4 in