This product requires certification to purchase.

5 in. Plastic Fan Blade

You last purchased this on
 
Packard

5 in. Plastic Fan Blade

  • Fast #
  • Part #DIVA61505
  • Item #7524554
  • Manufacturer Part #A61505
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Packard

5 in. Plastic Fan Blade

  • Fast #
  • Part #DIVA61505
  • Item #7524554
  • Manufacturer Part #A61505
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Plastic Fan Blade 5" Diameter CCW Rotation 5 Blade
  • Requires Certification

Specifications

Depth:
6-1/10 in
Diameter:
5 in
Energy Star Compliant:
No
Material:
Plastic
UL Listed:
No