88 - 108 mfd 220-250V Round Start Capacitor
88 - 108 mfd 220-250V Round Start Capacitor
Product Details
Product Details
Specifications
- Capacitor Type:
- Start
- Height:
- 3-3/8 in
- MFD Rating:
- 88 - 108 mfd
- Material:
- Molded Phenolic Resin, Plastic
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 220/250V
- Width:
- 1-13/16 in