Carrier Inducer Blower Wheel for Packard LA11AA005 Inducer Blower Wheel
Carrier Inducer Blower Wheel for Packard LA11AA005 Inducer Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel
Specifications
- Application:
- Condenser, Furnace, Small Appliances
- Brand Model Compatibility:
- Carrier LA11AA005
- Depth:
- 4 in
- Diameter:
- 4 in
- Material:
- Steel
- RPM:
- 3000
- Width:
- 1-1/2 in