Frequently Purchased Together
Product Details
Product Details
- Replaces Coleman 373-19801-820, 37319801-821
- High efficiency gas furnaces
- Constructed with aluminized steel
- Product used as direct OEM replacement only
- Includes pressure tap
Specifications
- AMP:
- 0.4
- Brand Model Compatibility:
- 373-19801-820 and 373-19801-821
- Depth:
- 12 in
- Energy Star Compliant:
- No
- Installation Type:
- Inline
- Material:
- Steel
- Product Type:
- Air Booster
- RPM:
- 3315
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 115V