Draft Inducer Motor
Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Packard aftermarket repair part
Specifications
- AMP:
- 1.54
- OEM Part:
- No
- Product Type:
- Draft Inducer Motor
- Type:
- DIV82180
- UPC:
- 840899108353
- Volts:
- 115V