35/10 MFD 370V Round Capacitor
Titan HD™ 35/10 MFD 370V Round Capacitor
Product Details
Product Details
Specifications
- Collection:
- Titan HD™
- Height:
- 2-63/100 in
- MFD Rating:
- 35/10 mfd
- Material:
- Plastic
- Material Type:
- Metalized Polypropylene
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 2 in