40/3 MFD 370V Round Run Capacitor
Titan HD™ 40/3 MFD 370V Round Run Capacitor
Product Details
Product Details
Specifications
- Collection:
- Titan HD™
- Height:
- 2-22/25 in
- MFD Rating:
- 40/3 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 2 in