70/5 mfd 440/370V Dual Round Run Capacitor
Titan HD™ 70/5 mfd 440/370V Dual Round Run Capacitor
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan HD™
- Height:
- 3-91/100 in
- MFD Rating:
- 70/5 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Dual Round
- UL Listed:
- Yes
- Volts:
- 440/370V
- Width:
- 2-1/2 in