This product requires certification to purchase.

500 ft. Black Tracer Wire

You last purchased this on
 
Paige Electric

500 ft. Black Tracer Wire

  • Fast #
  • Part #TRW16
  • Item #34542
  • Manufacturer Part #RW-16
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Paige Electric

500 ft. Black Tracer Wire

  • Fast #
  • Part #TRW16
  • Item #34542
  • Manufacturer Part #RW-16
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Underground low energy circuit cable, SPT style
  • Meets construction requirement for two conductor underground low energy circuit cables for outdoor low voltage lighting
  • Features 45 millimeters polyvinyl chloride insulation thickness
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire/Irrigation Wire
Color Finish Category:
Blacks
Color Finish Name:
Black
Gauge (metal):
16 ga
Length:
500 ft
Material:
Copper
UL Listed:
Yes