71-1/2 x 37 in. Whirlpool Drop-In Bathtub with End Drain in White
Palace 71-1/2 x 37 in. Whirlpool Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Beautiful curves enhance bathroom décor
- Relaxing armrests with ergonomic backrests
- Two 12 in. grab bars 14 and cut-out template included
- Ample deck space for faucet installation
- Drop-in installation with end drain
- Maximum 50 imp. gal., 60 US gal., 227 l. Minimum 33 imp. gal., 40 US gal., 150 l.
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 50 gal
- Collection:
- Palace
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 37 in
- Drain Location:
- End
- Height:
- 25-5/8 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 71-1/2 in
- Overall Width:
- 37 in