This product requires certification to purchase.

Surface Mount Toilet Tissue Holder in Dark Bronze

You last purchased this on
 
Pamex

Corona Surface Mount Toilet Tissue Holder in Dark Bronze

  • Fast #
  • Part #PBC3DB41
  • Item #7066834
  • Manufacturer Part #BC3DB-41
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pamex

Corona Surface Mount Toilet Tissue Holder in Dark Bronze

  • Fast #
  • Part #PBC3DB41
  • Item #7066834
  • Manufacturer Part #BC3DB-41
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Corona
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
3-1/8 in
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
7-1/8 in
Material:
Die Cast Zinc
Mount Type:
Surface
Pivoting:
No
Projection:
3-1/8 in