Privacy Knob in Satin Nickel
Saturn Privacy Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A156.2 Grade III
- Collection:
- Saturn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 796309132459