This product requires certification to purchase.

Half-Dummy Door Knob Trim in Polished Brass

You last purchased this on
 
Pamex

Southgate Half-Dummy Door Knob Trim in Polished Brass

  • Fast #
  • Part #PPT3740
  • Item #4604319
  • Manufacturer Part #PT3740
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pamex

Southgate Half-Dummy Door Knob Trim in Polished Brass

  • Fast #
  • Part #PPT3740
  • Item #4604319
  • Manufacturer Part #PT3740
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • For doors where only pull is required
  • Five years finish warranty
  • Mechanical warranty is 25 years
  • Requires Certification

Specifications

ANSI:
ANSI A156.2
Collection:
Southgate
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Dummy
Length:
2-9/16 in
Material:
Die Cast Zinc
Security Grade:
3
Width:
2-5/8 in