Keyed Entry Door Knob in Polished Brass
Southgate Keyed Entry Door Knob in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Fits 1-3/8" to 1-3/4" standard door
- For doors where only pull is required
- Five year finish warranty
- Mechanical warranty is 25 years
Specifications
- ANSI:
- ANSI A156.2
- Collection:
- Southgate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Keyed
- Length:
- 2-9/16 in
- Material:
- Die Cast Zinc
- Security Grade:
- 3
- Width:
- 2-5/8 in