Bathroom Exhaust Fan
EcoVent™ Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
Product Details
- Ideal for new residential construction
- Two-speed selector (70/90 cfm) spot ventilation solution
- Provides ventilation verification assurance, greater than 50 cfm installed performance
- Delivers a true flow rating of 56 cfm at 3/8 in static pressure
- Flexible dual packages - single pack with fully assembled unit
- Contractor pack with housing and motor/grille packaged, reduces risk of parts being lost or damaged onsite
-
Green
Specifications
- AMP:
- 0.25
- CEC Compliant:
- For Sale in CA
- CFM:
- 75 ft3/min
- Collection:
- EcoVent™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 7-7/8 in
- Material:
- Steel
- RPM:
- 1450
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 7-7/8 in