FlexDamper™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Folded ceramic curtain style damper meets both combustible and non-combustible UL assemblies
- Allows for versatile two-stage construction, during framing and after finishes
- Easy access to fan, motor and damper for maintenance
- Galvanized steel frame with 165 Deg F fusible link
- 5 years warranty
Specifications
- Brand Model Compatibility:
- FV-0510VSC1, FV-0510VSCL1, FV-0510VSL1, FV-0511VFC1, FV-0511VFL1, FV-0511VFL1K, FV-0511VKL2, FV-0511VKS2, FV-0511VKSL2, FV-0511VQCL1, FV-0511VQL1, FV-0810VSS1, FV-0810VSSL1, FV-1115VK2, FV-1115VKL2, FV-1115VQ1, FV-1115VQL1, WhisperCeiling® DC FV-0511VQ1, WhisperFit® DC FV-0511VF1, WhisperGreen® Select FV-0511VK2, WhisperSense® DC FV-0511VQC1, WhisperValue® DC FV-0510VS1
- CFM:
- 150 ft3/min
- Coating:
- Galvanized
- Collection:
- FlexDamper™
- Damper Type:
- Radiation Damper
- Height:
- 3-9/16 in
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Shape:
- Rectangular
- Vent Duct Shape:
- Square
- Width:
- 14-3/5 in