This product has been replaced by
Manufacturer Part #PC-RD05C5
Product Details
Product Details
- In case of fire, dampers are designed to protect ceiling penetrations in 1, 2, or 3 hour fire-rated floor/ceiling and roof/ceiling designs
- UL Classified 555C
- National Fire Protection Association NFPA-90A
- Warranty: Limited 3 Year
Specifications
- Coating:
- Galvanized
- Height:
- 3-1/2 in
- Material:
- Steel
- Width:
- 10-3/25 in