10 x 10 in. MERV 8 Air Filter
Intelli-Balance™ 100 10 x 10 in. MERV 8 Air Filter
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- FV-10VE2, FV-10VEC2, FV-10VEC2R
- Collection:
- Intelli-Balance™ 100
- Disposable:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Air Filter
- Size:
- 10 in x 10 in
- Width:
- 10 in