This product requires certification to purchase.

120V Energy Recovery Ventilation (ERV)

You last purchased this on
 
Panasonic

Intelli-Balance® 100 120V Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #PANFV10VE2
  • Item #9051438
  • Manufacturer Part #FV-10VE2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

Intelli-Balance® 100 120V Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #PANFV10VE2
  • Item #9051438
  • Manufacturer Part #FV-10VE2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Occupant controllable boost function, moves fan speed to high when activated
  • Two revolutionary DC motors with Smart Flow™ technology ensure optimum CFM output
  • Multi-speed selector (50 to 100 cfm) provides customizable airflow to create balanced, positive or negative pressure within the home
  • MERV 8 filter included, optional MERV 8 and MERV 13 replacements available
  • Engineered for use in any North America climate zone
  • Requires Certification
  • Green

Recommended Accessories


Specifications

CFM:
100 ft3/min
CSA Certified:
CSA C439
Collection:
Intelli-Balance® 100
Diameter:
6 in
Energy Star Compliant:
Yes
Height:
8-7/8 in
Length:
28-1/2 in
Material:
Steel
Product Type:
Energy Recovery Ventilator
UL Listed:
Yes
Volts:
120V
Watts:
62 W
Width:
23 in