120V Energy Recovery Ventilation (ERV)
Intelli-Balance™ 100 120V Energy Recovery Ventilation (ERV)
Frequently Purchased Together
Product Details
Product Details
- Occupant controllable Boost function. Moves fan speed to high when activated.
- Multi-Speed selector (50 to 100) CFM provides customizable airflow to create balanced, positive, or negative pressure within the home
- Exclusive built-in ASHRAE 62.2 timing function helps ensure code compliance
- MERV 8 filter included; optional MERV 8 and MERV 13 replacements available
- Engineered for use in any North America Climate Zone
-
Green
Specifications
- Brand Model Compatibility:
- FV-FL1310VE1, FV-FL0810VE1
- CFM:
- 100 ft3/min
- Collection:
- Intelli-Balance™ 100
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 8-7/8 in
- Length:
- 28-1/2 in
- Material:
- Steel
- Product Type:
- Ventilator
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 84 W
- Width:
- 23 in