120V Energy Recovery Ventilation (ERV)
Intelli-Balance® 200 120V Energy Recovery Ventilation (ERV)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multi-speed selector (60 to 200 cfm) provides customizable supply and exhaust airflow to create balanced, positive or negative pressure within a residential or commercial space
- Two (2) powerful ECM motors with Smart Flow™ technology ensure predictable airflow outputs up to 0.4 inWG of static pressure
- Occupant controllable boost function provides increased ventilation on demand
- MERV 13 filter included for superior air filtration, MERV 13, MERV 8 and HEPA filter replacements available
- Engineered for use in any North America climate zone
-
Green
Recommended Accessories
Specifications
- CFM:
- 200 ft3/min
- CSA Certified:
- CSA C439
- Collection:
- Intelli-Balance® 200
- Energy Star Compliant:
- Yes
- Height:
- 27-3/4 in
- Length:
- 30-3/4 in
- Material:
- Steel
- Product Type:
- Ventilator
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 64 W
- Width:
- 19-1/2 in