36 MBH Multi-Zone Wall Mount Outdoor 3 Ton Condenser Mini-Split Unit
RAC Multi E 36 MBH Multi-Zone Wall Mount Outdoor 3 Ton Condenser Mini-Split Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 45 Amps
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 13.4, 14.8, 15.8, 17.2, 17.5, 19, 19.1, 21.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 37800 Btu/h
- Collection:
- RAC Multi E
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13-41/100 in
- Energy Star Compliant:
- No
- Height:
- 39-11/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 82 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 183 lb
- Width:
- 37-31/100 in
- Zones:
- 5